Shop All Machine Screws
Midwest Fastener
#6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07627
Zoro # G902523680
product price: $11.35
/pk 100, $0.11/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07627
- Zoro # G902523680
- UPC # 738287076271
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53585)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK (932311)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M55050.050.0060)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass (DV-518-TH-PK25)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07628)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 30 PK (79583)
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72496)
- ZORO SELECT M1.6-0.35 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0008)
- Midwest Fastener Machine Screws