Shop All Machine Screws
Midwest Fastener
#6-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 68243
Zoro # G602524949
product price: $5.59
/pk 15, $0.37/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68243
- Zoro # G602524949
- UPC # 738287682434
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 15 Inserts (32048)
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/16 in Sq, 8 PK (62626)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (37683)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32441)
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51518)
- MIDWEST FASTENER #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930483)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- Midwest Fastener Machine Screws