Shop All Machine Screws
Midwest Fastener
#6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 68247
Zoro # G502524964
product price: $5.15
/pk 15, $0.34/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68247
- Zoro # G502524964
- UPC # 738287682472
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 18 mm Lg, 10 mm Hex Wd, 25 PK (FBCPM6P25)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Spring P, HD Coiled, 1/8x1-1/4,2000lb, PK25 (U51431.012.0125)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M6-1.00, 15 Inserts (35068)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60103)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68287)
- MIDWEST FASTENER #6-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61987)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (931063)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61492)
- MIDWEST FASTENER M6-1.00 x 34 mm Machine Screw, Zinc Plated Steel, 5 PK (74666)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0404MPF188)
- Midwest Fastener Machine Screws