Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Slotted Flat Machine Screw, Plain Brass, 14 PK
Mfr # 61997
Zoro # G302525826
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61997
- Zoro # G302525826
- UPC # 738287619973
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.062.0400)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- TE-CO Coupling Nut, M16, Steel, Black Oxide, 40 mm Lg, 27 mm Hex Wd (61505)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61992)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- MIDWEST FASTENER #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61475)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- Midwest Fastener Machine Screws