Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07097
Zoro # G502524216
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07097
- Zoro # G502524216
- UPC # 738287070972
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.050.1000)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 316 Stainless Steel Plain Finish, 25 PK (Z0450-316)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 9/16 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-0563x50)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07094)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07091)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07334)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- ZORO SELECT 1/4"-20 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0400)
- Midwest Fastener Machine Screws