Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK
Mfr # 33147
Zoro # G902523604
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33147
- Zoro # G902523604
- UPC # 738287331479
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/16, PK100 (U07840.008.0006)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (Z9095)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-7/16 in Shaft Dia, 5 PK (U36000.243.0001)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33154)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 40 PK (33141)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 45 PK (77444)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07298)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- Midwest Fastener Machine Screws