Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 79588
Zoro # G302525185
product price: $3.95
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79588
- Zoro # G302525185
- UPC # 738287795882
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 10 PK (M07000.200.0045)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A2, PK25 (M51700.010.0025)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain Carbon Steel, 44 Inserts (EZ-M508)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01989)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37652)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07658)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (60942)
- MIDWEST FASTENER #5-40 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (62146)
- Midwest Fastener Machine Screws