Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07268
Zoro # G202523953
product price: $10.79
/pk 100, $0.11/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07268
- Zoro # G202523953
- UPC # 738287072686
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, M8-1.25, 316 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (JN9XX00800-050P1)
- FOREVERBOLT Not Graded, M12-1.75 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 10 PK (FBMHEXB1217525P10)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (05526-PWR)
- AMPG Flat Washer, Fits Bolt Size #4 , Fiberglass Green Tan Finish (Z8312)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK (32946)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain Stainless Steel, 2 PK (31748)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (37763)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07317)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- ZORO SELECT 1/4"-28 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1ZE59)
- Midwest Fastener Machine Screws