Shop All Machine Screws
Midwest Fastener
#6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07661
Zoro # G402523456
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07661
- Zoro # G402523456
- UPC # 738287076615
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK (CS58AL)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (494025-PG)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (70421)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (54779)
- MIDWEST FASTENER #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07679)
- MIDWEST FASTENER #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07678)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 12 PK (39862)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77342)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70146)
- ZORO SELECT #10-24 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0025)
- Midwest Fastener Machine Screws