Shop All Machine Screws
Midwest Fastener
#6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 77268
Zoro # G902525196
product price: $4.39
/pk 20, $0.22/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77268
- Zoro # G902525196
- UPC # 738287772685
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2313SS)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07123)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07269)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53719)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07114)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (39707)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (31245)
- ZORO SELECT #2-56 x 3/16 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010256R018)
- Midwest Fastener Machine Screws