Shop All Machine Screws
Midwest Fastener
#6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07269
Zoro # G902523956
original price:
$14.29
10% off
new price: $12.85
/pk 100, $0.13/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07269
- Zoro # G902523956
- UPC # 738287072693
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.2000)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33177)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33191.018.0614)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62152)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78307)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04912)
- Midwest Fastener Machine Screws