Shop All Set Screws
Midwest Fastener
#6-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70751
Zoro # G202511691
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/4 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70751
- Zoro # G202511691
- UPC # 738287707519
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0541-188)
- HHIP 0.066" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0066)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51010.062.0225)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0175)
- MIDWEST FASTENER 3/4"-10 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 4PK (70827)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- MIDWEST FASTENER #10-32 x 3/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (75014)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- ZORO SELECT 10-24X5/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL (1005SSCI)
- Midwest Fastener Set Screws