Shop All Machine Screws
Midwest Fastener
#6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK
Mfr # 33286
Zoro # G102506759
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Zinc Plated
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33286
- Zoro # G102506759
- UPC # 738287332865
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Zinc Plated |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08182)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 3/8 L, PK5 (WWG-CLPS-137)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.375 in Flange Dia., 0.385 in L, Steel, 100 PK (CAH2-0632-080-100)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10-PK5)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33282)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 20 PK (67913)
- MIDWEST FASTENER #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 20 PK (63597)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32921)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33166)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Steel, 5000 PK (MS24693-2B)
- Midwest Fastener Machine Screws