Shop All Machine Screws
Midwest Fastener
#6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK
Mfr # 33285
Zoro # G602506747
product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Zinc Ivory
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33285
- Zoro # G602506747
- UPC # 738287332858
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Zinc Ivory |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M25-1.50, Steel, Class 5, Passivated, Zinc Plated, 10.5 mm Ht (1804.1-M25X1.5)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (5ZA54)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.040.0012)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 20 PK (33291)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33281)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61451)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61431)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- ZORO SELECT #8-32 x 5/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0031)
- Midwest Fastener Machine Screws