Shop All Machine Screws
Midwest Fastener
#6-32 x 1/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK
Mfr # 33287
Zoro # G402506749
product price: $7.79
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Black Oxide
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33287
- Zoro # G402506749
- UPC # 738287332872
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Black Oxide |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KW5)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 10 PK (ZSCRW-572)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Black Oxide Nylon, 25 PK (33283)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Black Oxide Nylon, 15 PK (33297)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (34521)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07311)
- Midwest Fastener Machine Screws