Shop All Machine Screws
Midwest Fastener
#6-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 30 PK
Mfr # 33881
Zoro # G602524536
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33881
- Zoro # G602524536
- UPC # 738287338812
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.025.0075)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0407)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33901)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33887)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37487)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07673)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD83212)
- Midwest Fastener Machine Screws