Shop All Machine Screws
Midwest Fastener
#6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 53714
Zoro # G602524123
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53714
- Zoro # G602524123
- UPC # 738287537147
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, 300 Pieces, 12 Sizes (12900)
- MIDWEST FASTENER Connector Bolt, 1/4"-20 Thrd Sz, 1-1/4" L, Alloy Steel, Zinc Plated, 20 PK (68666)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia (13SP022)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- MIDWEST FASTENER #6-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54726)
- MIDWEST FASTENER #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54728)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (77448)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64111)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07106)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0075)
- Midwest Fastener Machine Screws