Shop All Machine Screws
Midwest Fastener
#6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 53718
Zoro # G202524400
product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53718
- Zoro # G202524400
- UPC # 738287537185
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 17/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632A062)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (04136)
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass (1GNL4)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0300)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931021)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07360)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05003)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 8 PK (79063)
- MIDWEST FASTENER #6-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54687)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK (61537)
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0025)
- Midwest Fastener Machine Screws