Shop All Set Screws
Midwest Fastener
#6-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 75003
Zoro # G902511595
product price: $5.39
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/4 in
- Material Stainless Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75003
- Zoro # G902511595
- UPC # 738287750034
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in White Aluminum Pull Rivets 100PK (TP05090)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU62)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07410.075.0100)
- KREG Screw, 1200 PK (SML-C1-1200)
- MIDWEST FASTENER 3/8"-16 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71574)
- MIDWEST FASTENER 1/4"-28 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38927)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- MIDWEST FASTENER #8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67565)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK25 (M51260.050.0020)
- Midwest Fastener Set Screws