Shop All Set Screws
Midwest Fastener
#6-32 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71545
Zoro # G602511659
product price: $6.45
/pk 20, $0.32/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71545
- Zoro # G602511659
- UPC # 738287715453
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 80 mm L (M51010.300.0080)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.043.0150)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (A0030160600ZYD)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M6-CR-PK5)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71542)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- MIDWEST FASTENER 5mm-0.80 x 6mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (79666)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70793)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK (60995)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- Midwest Fastener Set Screws