Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Slotted Oval Machine Screw, Zinc White Steel, 40 PK
Mfr # 64163
Zoro # G902506737
product price: $7.59
/pk 40, $0.19/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc White
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64163
- Zoro # G902506737
- UPC # 738287641639
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc White |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (3144AWG)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190528)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc White Steel, 20 PK (68571)
- MIDWEST FASTENER #8 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 40 PK (36218)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 15 PK (33892)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07183)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33156)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- Midwest Fastener Machine Screws