Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK
Mfr # 33282
Zoro # G802506738
product price: $7.79
/pk 25, $0.31/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Zinc Plated
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33282
- Zoro # G802506738
- UPC # 738287332827
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Zinc Plated |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1-1/2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0150)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Stainless Steel, 18-8, Plain Finish (13301)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.050.0012)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33286)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (36162)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 20 PK (63746)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #3-48 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930474)
- ZORO SELECT #4-40 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0031)
- Midwest Fastener Machine Screws