Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK
Mfr # 33281
Zoro # G802506752
product price: $8.85
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Zinc Ivory
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33281
- Zoro # G802506752
- UPC # 738287332810
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Zinc Ivory |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M10C50KCS)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK (U33620.012.0043)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 20 PK (33291)
- MIDWEST FASTENER #6-32 x 1/4 in Slotted Oval Machine Screw, Zinc Ivory Nylon, 25 PK (33285)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07284)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated 40 PK (60741)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- ALLIED TITANIUM #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001530)
- Midwest Fastener Machine Screws