Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK
Mfr # 61992
Zoro # G802525487
product price: $7.85
/pk 40, $0.20/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61992
- Zoro # G802525487
- UPC # 738287619928
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07410.075.0175)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WE88)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61051)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61433)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61755)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (61053)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77585)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9000919)
- Midwest Fastener Machine Screws