Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 77442
Zoro # G802525647
product price: $7.29
/pk 60, $0.12/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77442
- Zoro # G802525647
- UPC # 738287774429
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA16)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (54170)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7998-M61-3B)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07319)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK (68567)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- MIDWEST FASTENER M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51532)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0010)
- Midwest Fastener Machine Screws