Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07316
Zoro # G502524261
product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07316
- Zoro # G502524261
- UPC # 738287073164
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (53336)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY90)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025036)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51493)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33888)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (78566)
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0050)
- Midwest Fastener Machine Screws