Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07091
Zoro # G302524041
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07091
- Zoro # G302524041
- UPC # 738287070910
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0100)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0325)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07095)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37487)
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61452)
- ZORO SELECT M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040250-025P1)
- Midwest Fastener Machine Screws