Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK
Mfr # 33142
Zoro # G302523396
product price: $3.49
/pk 35, $0.10/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33142
- Zoro # G302523396
- UPC # 738287331424
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- MIDWEST FASTENER Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50404)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.031.0075)
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33184)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 8 PK (33187)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33155)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- MIDWEST FASTENER #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01966)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (1PWX6)
- Midwest Fastener Machine Screws