Shop All Machine Screws
Midwest Fastener
#6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK
Mfr # 63682
Zoro # G902525424
original price:
$6.79
9% off
new price: $6.15
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63682
- Zoro # G902525424
- UPC # 738287636826
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U01060.037.0550)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 500 PK (494761)
- MIDWEST FASTENER M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 50 PK (51596)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0214-AL28)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07160)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- MIDWEST FASTENER #3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32906)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70143)
- KANEBRIDGE 5/16-18X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200 (3164MSW)
- Midwest Fastener Machine Screws