Shop All Set Screws
Midwest Fastener
#6-32 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK
Mfr # 75005
Zoro # G902511656
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/8 in
- Material Stainless Steel
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75005
- Zoro # G902511656
- UPC # 738287750058
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 (U51260.016.0031)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (296664)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08360.025.0100)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- MIDWEST FASTENER 7/16"-14 x 1-1/2" Steel Coarse Thread Square Head Set Screws 4PK (60596)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- MIDWEST FASTENER #8-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70762)
- ZORO SELECT Socket Set Screw, Cup, 10-24x2, PK50 (U07840.019.0200)
- Midwest Fastener Set Screws