Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Slotted Oval Machine Screw, Zinc Ivory Steel, 20 PK
Mfr # 68567
Zoro # G202506741
product price: $6.79
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Ivory
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68567
- Zoro # G202506741
- UPC # 738287685671
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Ivory |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish (03157)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138328004)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 316, Plain Finish (32320)
- HHIP 0.438" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0438)
- MIDWEST FASTENER #6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (68246)
- MIDWEST FASTENER 5/16"-18 x 4 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK (08472)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (39801)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- ZORO SELECT M4-0.70 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0005)
- Midwest Fastener Machine Screws