Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Slotted Oval Machine Screw, Zinc Brown Steel, 20 PK
Mfr # 68568
Zoro # G202506765
product price: $5.99
/pk 20, $0.30/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Brown
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68568
- Zoro # G202506765
- UPC # 738287685688
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Brown |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, White Steel Flat Head Phillips Drive, 50 PK (79363)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- VAST Square Washer, Fits Bolt Size 1/2 in Electro Galvanized Finish, 50 PK (V500 1/2EG-50)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (FHS1XX0430-010P1)
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (34581)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 10 PK (61597)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61453)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK (62534)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55097)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2-1/8 in Slotted Fillister Machine Screw, Plain Steel (A0300120208)
- Midwest Fastener Machine Screws