Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Slotted Oval Machine Screw, Plain Brass, 20 PK
Mfr # 68572
Zoro # G802506745
product price: $5.89
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Brass
- Finish Plain
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68572
- Zoro # G802506745
- UPC # 738287685725
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18, 1 in., PK100 (U51500.031.0100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36081)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U39350.025.0500)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Brass, 20 PK (68564)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01982)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Oval Machine Screw, Plain Stainless Steel, 20 PK (67913)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (79066)
- MIDWEST FASTENER #10-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (932665)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0150)
- Midwest Fastener Machine Screws