Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK
Mfr # 32919
Zoro # G202524424
product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32919
- Zoro # G202524424
- UPC # 738287329193
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Pan Head Torx Drive, 20 PK (36888)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Brass, 48 PK (61582)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Steel, 10 PK (ALS4T-1015-3.8)
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- MIDWEST FASTENER #10-24 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32928)
- MIDWEST FASTENER #12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK (32929)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60102)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53714)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-24 X 3/4in Grade 18-8 Stainless Steel 25PK (9001308)
- Midwest Fastener Machine Screws