Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 45 PK
Mfr # 77444
Zoro # G902525905
product price: $4.89
/pk 45, $0.11/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77444
- Zoro # G902525905
- UPC # 738287774443
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (63003)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0150)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 25 PK (04127)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (77447)
- MIDWEST FASTENER #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54728)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (34603)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07170)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- Midwest Fastener Machine Screws