Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07319
Zoro # G802524367
original price:
$4.99
10% off
new price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07319
- Zoro # G802524367
- UPC # 738287073195
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (79524)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 7/8"-9 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Steel (5WY88)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (77447)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77445)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54700)
- MIDWEST FASTENER M3-0.50 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51536)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK (61771)
- SUBURBAN BOLT AND SUPPLY #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120200HZ)
- Midwest Fastener Machine Screws