Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07094
Zoro # G802524350
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07094
- Zoro # G802524350
- UPC # 738287070941
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03104)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 15 Degrees, 2700 PK (C10P120DG)
- SET SCREW & MANUFACTURING #6-32 X 3/16 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H13320187FDX-500)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07095)
- MIDWEST FASTENER 1/4"-20 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50945)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER 5/16"-24 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79046)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 50MM A2-70 Stainless Steel 10PK (9131462)
- Midwest Fastener Machine Screws