Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07265
Zoro # G802524480
original price:
$5.19
9% off
new price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07265
- Zoro # G802524480
- UPC # 738287072655
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MBP-R6-M4-PKT)
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05491)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9081393)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (931026)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07097)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 60 PK (63602)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77124)
- MIDWEST FASTENER #1-72 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (64095)
- MIDWEST FASTENER #10-24 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77582)
- Midwest Fastener Machine Screws