Shop All Machine Screws
Midwest Fastener
#6-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01962
Zoro # G302524140
product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01962
- Zoro # G302524140
- UPC # 738287019629
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (N01120.037.0002)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.062.0125)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (93635A416)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01963)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07627)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (63771)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07185)
- MIDWEST FASTENER #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930483)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- Midwest Fastener Machine Screws