Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK
Mfr # 33887
Zoro # G602524468
product price: $3.29
/pk 12, $0.27/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33887
- Zoro # G602524468
- UPC # 738287338874
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP212)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 25 PK (3ATZ6)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 6 PK (33916)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54507)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 20 PK (33891)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33146)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (63747)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK (61041)
- MIDWEST FASTENER M5-0.80 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72488)
- Midwest Fastener Machine Screws