Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK
Mfr # 33145
Zoro # G402523401
product price: $3.29
/pk 20, $0.16/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33145
- Zoro # G402523401
- UPC # 738287331455
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (79047)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33142)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Aluminum, 40 PK (61612)
- MIDWEST FASTENER #12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK (32929)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37643)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- Midwest Fastener Machine Screws