Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01963
Zoro # G102524180
original price:
$8.59
9% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 01963
- Zoro # G102524180
- UPC # 738287019636
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0075)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01000.140.0120)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade A, Plain Finish (U20200.062.1200)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0075)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01962)
- MIDWEST FASTENER #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01964)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (63717)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07363)
- ZORO SELECT #8-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0300)
- Midwest Fastener Machine Screws