Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 36 PK
Mfr # 62006
Zoro # G802526019
product price: $6.85
/pk 36, $0.19/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62006
- Zoro # G802526019
- UPC # 738287620061
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- AMPG #8-32 x 1/2 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55034)
- HILLMAN Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive (47314)
- FASCOMP Spacer, 1/2 RndX3/4, 252 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.252 in Inside Dia (FC1225-25-SS)
- MIDWEST FASTENER 3/18"-16 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 2 PK (37806)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (78307)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50694)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (69568)
- MIDWEST FASTENER #10-24 x 3/4 in Torx Button Machine Screw, Plain Stainless Steel, 10 PK (77771)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79071)
- ZORO SELECT #10-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB38)
- Midwest Fastener Machine Screws