Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK
Mfr # 63404
Zoro # G102525477
product price: $7.59
/pk 20, $0.38/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63404
- Zoro # G102525477
- UPC # 738287634044
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0200)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP082404GR)
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0008)
- MIDWEST FASTENER #10-24 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 10 PK (63415)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Oval Machine Screw, Plain Stainless Steel, 8 PK (63418)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- MIDWEST FASTENER #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50935)
- MIDWEST FASTENER #10-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 20 PK (61433)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33152)
- PRIME-LINE Machine Screw, Indt Hex Head, Phillip Drive 1/4in-20 X 1-1/2in 18-8 Stainless Steel 25PK (9013259)
- Midwest Fastener Machine Screws