Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07096
Zoro # G102524296
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07096
- Zoro # G102524296
- UPC # 738287070965
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/2" ZC (SNAP-375-2500R)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.050.0350)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 3 PK (933448)
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FBLNM8P50)
- MIDWEST FASTENER #6-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07099)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07097)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77461)
- MIDWEST FASTENER #3-48 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930491)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0037)
- Midwest Fastener Machine Screws