Shop All Machine Screws
Midwest Fastener
#6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 04996
Zoro # G602523966
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04996
- Zoro # G602523966
- UPC # 738287049961
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M16 18-8 Stainless Steel, Plain Finish (6319-17-C-NI)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST184130)
- ZORO SELECT 1-1/2"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 5 pk. (SNFI21500-005P)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 100 PK (1890PK)
- MIDWEST FASTENER #6-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04999)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 15 PK (67916)
- MIDWEST FASTENER #8-32 x 3 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50675)
- MIDWEST FASTENER M6.3 x 18 mm Hex Hex Machine Screw, Zinc Plated Steel, 8 PK (39645)
- MIDWEST FASTENER #8-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68262)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51251)
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100350-005P1)
- Midwest Fastener Machine Screws