Shop All Socket Head Cap Screws
Midwest Fastener
#6-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 20 PK
Mfr # 67387
Zoro # G902507840
original price:
$7.55
10% off
new price: $6.79
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 7/64 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67387
- Zoro # G902507840
- UPC # 738287673876
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 7/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- ZORO SELECT Drywall Screw, 1/2 in, Steel, 50 PK (6010PK)
- ECLIPSE TOOLS Reclosable Fastener, 50 ft, 3/4" Wd, Black (902-305)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67386)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (79551)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74201)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 5 PK (33935)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72306)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 6 PK (78624)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.016.0050)
- Midwest Fastener Socket Head Cap Screws