Shop All Socket Head Cap Screws
Midwest Fastener
#6-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK
Mfr # 72241
Zoro # G402508620
original price:
$2.59
9% off
new price: $2.35
/pk 10, $0.24/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 3/8 in
- Drive Size 5/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72241
- Zoro # G402508620
- UPC # 738287722413
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 3/8 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 7x60mm, PK50 (M39100.070.0060)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-8)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71367)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33988)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67393)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.180.0050)
- Midwest Fastener Socket Head Cap Screws