Shop All Socket Head Cap Screws
Midwest Fastener
#6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 10 PK
Mfr # 72301
Zoro # G202508479
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1/4 in
- Drive Size 5/64 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72301
- Zoro # G202508479
- UPC # 738287723014
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1/4 in |
Drive Size | 5/64 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- ZORO SELECT Spring Pin, Coil, 1/8x 1 1/2 L, Pk100 (5EB22)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK (LWLIS0-8USA-100BX)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in Length, 20 PK (72041)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Steel, 35 mm Length, 4 PK (75618)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 6 PK (32881)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 15 PK (76022)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67511)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51030.050.0045)
- Midwest Fastener Socket Head Cap Screws