Shop All Light Fixture Parts
Midwest Fastener
#6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK
Mfr # 72702
Zoro # G702527703
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lamp Hardware
- Application Lamp
- Finish Black
- Material Plastic
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72702
- Zoro # G702527703
- UPC # 738287727029
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Diameter | #6 |
Thread Size | 32 (Coarse) |
Details
Type | Lamp Hardware |
Application | Lamp |
Finish | Black |
Material | Plastic |
Style | Turn |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes (512HD)
- MIDWEST FASTENER 2-15/16" Phenolic Candelabra Sockets 4PK (77863)
- MIDWEST FASTENER 3/8M x 1/8F Brass Headless Reducers 8PK (64671)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER Mogul Base Porcelain 3-way Sockets 2PK (77901)
- BELL Weatherproof Gray Round Lampholder Cover (1306000)
- Midwest Fastener Light Fixture Parts